Shop VAXCEL
See all product information
Create Account
Chiasso Aluminum 1 Light Black Dark Sky Cylinder Outdoor Wall Lantern
Mfr # CO-OWD050TB
Zoro # G8874238
product price:
$
73.99
/ea
Key Features
Finish
Textured Black
Housing Material
Aluminum
Size
5 in W x 7.25 in H x 8 in D
Damp/Wet Rating
Wet
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO-OWD050TB
- Zoro #
- G8874238
- UPC #
- 884656611588
- Country of Origin
- China
- Item
- Chiasso 5in Outdoor Light Clear
- Finish
- Textured Black
- Housing Material
- Aluminum
- Damp/Wet Rating
- Wet
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Shade Name
- Textured Black Metal Shade
- Style
- Contemporary
- Collection Name
- Chiasso
- Dark Sky Compliant
- Yes
Description
Utility and style come together in the Chiasso collection. This fixture is made of sturdy rust resistant aluminum for long lasting durability and is dark sky compliant. Add a touch of style and flair throughout your home. Mount these lights on your porch, entryway, or garage and experience this stylish look for yourself.
- • Weather resistant aluminum material provides long lasting durability
- • Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Open bottom for quick bulb changing convenience
- • 5-in W x 7.25-in H x 8-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- • Height from Center of Mount to Top of Fixture: 3.75 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.