Chiasso Aluminum Integrated LED Black Contemporary Outdoor Wall Lantern with Up Down Lighting

  • Mfr # T0747

  • Zoro # G912118302


product price:  $84.69
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
4.25 in
Height
13 in
Length
6.75 in
Watts
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0747
Zoro #
G912118302
UPC #
884656753400
Country of Origin
China

Dimensions

Width
4.25 in
Height
13 in
Length
6.75 in
Size
4.25 in W x 13 in H x 6.75 in D

Details

Voltage
120V
Watts
16W
Lumens
1000
Finish
Textured Black
Lamp Quantity
1
Lamp Type
Integrated LED
Style
Contemporary
Dimmable
No
Shade Name
Textured Black Metal
Shape
Cylinder
Material
Aluminum, Steel
Color
Black
Damp/Wet Rating
Wet
Collection Name
Chiasso
Shade Material
Aluminum

Description

With its sleek, cylinder shape, the Chiasso outdoor wall light collection is simple, clean, and refined. Ideal for today's on-trend decors including modern, mid-century, contemporary, transitional, and more. Integrated LED light source provides you with energy saving, no bulb changing convenience, low maintenance and long-lasting performance. This exterior wall sconce is finished in textured black and made of sturdy rust resistant aluminum for long lasting durability. A clear glass top cover allows for simultaneous up-down wall lighting. Mount these lights outside your home's front door, porch, entryway, patio, or garage and experience the stylish look for yourself.


  • Weather resistant aluminum and steel material provides long lasting durability
  • Unique cylinder shape with up and down lighting provides bright illumination and a contemporary feel
  • 16 watt Integrated LED module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 1000 lumens (brightness = 75 watts), warm white CCT color, 3000K
  • 4.25-in W x 13-in H x 6.75-in D with 4.5-in W x 4.5-in H backplate
  • Height from center of mount to top of fixture: 6.5 inches
  • Clear top cover for up and down lighting
  • Exterior wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • 5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.