Clinton Steel 1 Light LED Compatible Matte Black Transitional Outdoor Wall Lantern Clear Glass

  • Mfr # T0745

  • Zoro # G712118359


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6 in
Height
17.75 in
Length
7.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0745
Zoro #
G712118359
UPC #
884656753387
Country of Origin
China

Dimensions

Width
6 in
Height
17.75 in
Length
7.75 in
Size
6 in W x 17.75 in H x 7.75 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Included
No
Lamp Quantity
1
Lamp Type
E26 Medium - LED Compatible
Color
Black
Material
Steel
Style
Transitional
Shade Material
Glass
Shape
Rectangle
Shade Name
Clear Glass
Collection Name
Clinton
Damp/Wet Rating
Wet
Dimmable
Yes

Description

Elongated and slim, the Clinton collection is both simple and elegant. The wall light is made up of clear glass, encased in a weather resistant matte black metal frame at a key price point. The lantern's top curved handle accents the geometric frame for a unique look. When lit, a warm inviting glow illuminates through the clear glass, making it a perfect piece for both indoor and outdoor settings. The overall monochrome theme of the fixture adds a sense of minimalistic elegance to any transitional or contemporary decor.


  • Weather resistant steel material provides long lasting durability
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 6-in W x 17.75-in H x 7.75-in D with 4.75-in W x 7.25-in H backplate
  • Open bottom for quick bulb changing convenience
  • Height from center of mount to top of fixture: 5.75 inches
  • Mounting hardware and instruction manual included for easy installation
  • Exterior wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.