Clybourn 2 Light Wall Light
- Mfr # W0312
- Zoro # G7973665
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Size
14.25 in W x 9.75 in H x 8.25 in D
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
2 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0312
- Zoro #
- G7973665
- UPC #
- 884656745177
- Country of Origin
- China
Dimensions
- Size
- 14.25 in W x 9.75 in H x 8.25 in D
Details
- Finish
- Oil Rubbed Bronze
- Housing Material
- Steel
- Damp/Wet Rating
- Damp
- Bulb Type
- 2 x 100 Watt - E26 Medium Base Bulbs (Not Included)
- Style
- Industrial
- Number of Bulbs
- 2
- Collection Name
- Clybourn
- Shade Name
- Wire Cage Shade
Description
Cage like features give the Clybourn bath collection a modern yet industrial flair. Urban loft inspired spaces are a sure fit for this collection, handsomely finished in oil rubbed bronze. The simple bell-shaped characteristics are stylishly offered in both ceiling and wall mounted styles, perfect for a bath, hallway or even home office. The adjustable shades allow flexibility so light is pointed where needed most. Combine that with a vintage Edison style filament bulb to complete the look.
- • Oil rubbed bronze finish offers a distinctive look and quality steel construction
- • Metal wire cage shade provides bright illumination and an industrial feel
- • Uses 2 x 100 watt E26 Medium base bulbs (not included); LED compatible
- • 14.25-in W x 9.75-in H x 8.25-in D
- • Adjustable, rotating lights offer flexibility to brighten any space with precision
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.