Cody Oil Rubbed Bronze and Light Gold Farmhouse Outdoor Flush Mount Ceiling Light

  • Mfr # T0770

  • Zoro # G714513046


product price:  $71.99
/ea

Key Features

Voltage
120 V
Watts
60 W
Width
10.25 in
Fixture Housing Material
Steel
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0770
Zoro #
G714513046
UPC #
884656755640
Country of Origin
China

Dimensions

Width
10.25 in
Length
10.25 in
Height
8.75 in
Size
10.25-in W x 8.75-in H x 10.25-in D

Details

Item
Outdoor Ceiling
Voltage
120 V
Watts
60 W
Fixture Housing Material
Steel
Lamp Included
No
Fixture Housing Color
Bronze
Lamp Type
LED Compatible
Type
Farmhouse
Housing Finish
Oil Rubbed Bronze and Light Gold
Location Rating
Damp
Shape
Dome
Shade Type
Oil Rubbed Bronze Metal
Dimmable
Yes
Collection Name
Cody
Number of Bulbs
1

Description

Bring farmhouse charm to your home's outdoor spaces with this updated classic semi-flush barn light. Its dark oil-rubbed bronze finish and light gold inner shade evoke a warm and inviting atmosphere. Perfect for your front porch, patio, vestibule, or any gathering space where you want to create a cozy ambiance.


  • •Oil rubbed bronze and light gold finish offers a distinctive look, quality steel construction, and a farmhouse feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •10.25-in W x 8.75-in H x 10.25-in D with 6.25-in W x 2-in H ceiling canopy
  • •Mounting hardware and instruction manual included for easy installation
  • •Exterior rated; ideal for covered porches, entryways, or any other indoor or outdoor area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Open bottom for quick bulb changing convenience
  • •1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.