Shop VAXCEL
See all product information
Create Account
Collins 1 Light Black Farmhouse Outdoor Wall Lantern Clear Schoolhouse Glass
- Mfr # T0573
- Zoro # G7949174
product price:
$
79.99
/ea
Key Features
Finish
Matte Black
Housing Material
Steel
Size
6 in W x 9.5 in H x 7 in D
Damp/Wet Rating
Wet
Style
Farmhouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0573
- Zoro #
- G7949174
- UPC #
- 884656747331
- Country of Origin
- China
- Finish
- Matte Black
- Housing Material
- Steel
- Damp/Wet Rating
- Wet
- Style
- Farmhouse
- Collection Name
- Collins
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Shade Name
- Clear Seeded Glass
Description
Farmhouse charm meets modern schoolhouse in the Collins collection. The beautiful clear seeded glass shades and matte black housing will blend into many decors. Combine that with vintage Edison style filament bulbs to complete the look. Rated for indoor and outdoor use, these fixtures can be used in any area of your home.
- • Weather resistant steel material provides long lasting durability
- • Clear seeded glass provides bright illumination and a farmhouse feel
- • Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- • 6-in W x 9.5-in H x 7-in D
- • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
- • ETL listing demonstrates this product has met requirements for product safety standards
- • Mounting hardware and instruction manual included for easy installation
- • Vintage Edison style filament bulb or clear bulb recommended