Shop VAXCEL
See all product information
Create Account
Cottage Grove, 21 in H, Black Outdoor Wall Sconce, 3-Light, Clear Glass
- Mfr # T0818
- Zoro # G023362021
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
10.5 in
Height
21 in
Finish
Matte Black
Fixture Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0818
- Zoro #
- G023362021
- UPC #
- 884656761320
- Country of Origin
- Cambodia
Dimensions
- Width
- 10.5 in
- Height
- 21 in
- Depth
- 11.25 in
- Size
- 10.5" W x 21" H x 11.25" D
Details
- Voltage
- 120V
- Finish
- Matte Black
- Fixture Housing Color
- Black
- Lamp Included
- No
- Motion Sensor
- No
- Shade Name
- Clear Glass
- Number of Lights
- 3
- Collection Name
- Cottage Grove
- Max. Wattage per Bulb
- 60 W
- Damp/Wet Rating
- Wet
- Dusk to Dawn
- No
- Shade Material
- Glass
- Style
- Transitional
- Fixture Housing Material
- Steel
- Bulb Base
- E12 Candelabra
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
Description
Add classic charm to exterior spaces with the Cottage Grove outdoor wall light finished in matte black. Curved tented detailing at the top pairs with clear tapered glass panes to create a timeless look inspired by traditional craftsmanship. Designed to complement a wide range of home styles, this fixture is well suited for front entrances, garages, and rear entryways. A versatile exterior upgrade that enhances curb appeal with refined character and dependable outdoor performance.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.