Shop VAXCEL
See all product information
Create Account
Covington 3-Light Vanity Light, Matte Black, Clear Glass, 23-In. Wide
- Mfr # W0583
- Zoro # G824218961
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Max. Watts per Bulb
60 W
Bulb Type
LED Compatible,Incandescent
Series
Covington
Damp/Wet Rating
Damp
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0583
- Zoro #
- G824218961
- UPC #
- 884656762600
- Country of Origin
- Cambodia
- Max. Watts per Bulb
- 60 W
- Bulb Type
- LED Compatible,Incandescent
- Number of Lights
- 3
- Series
- Covington
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Voltage
- 120V
- Item
- Vanity Light
- Bulb Included
- No
- Color
- Black
- Housing Material
- Steel
- Bulb Base
- E26 Medium
- Shade Material
- Glass
- Style
- Transitional
- Housing Finish
- Matte Black
- Shade Name
- Clear Glass
Dimensions
- Size
- 23" W x 9.5" H x 7.5" D
- Height
- 9.5 in
- Length
- 7.5 in
- Width
- 23.0 in
Description
Bring modern farmhouse style to your bathroom with the Covington 3-light vanity light in a versatile matte black finish. Featuring gracefully curved arms and closed conical clear glass shades, this fixture creates a warm, inviting glow while adding visual depth and character to the space. This bathroom vanity light features a full-coverage back plate that conceals wall junctions and provides a seamless, polished installation. Its balanced design blends rustic charm with clean transitional styling, making it an ideal choice for bathrooms, powder rooms, and guest baths. Complete your space with the Covington collection and create a welcoming retreat with timeless appeal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.