Shop VAXCEL
See all product information
Create Account
Shirley 3-Light Vanity Light, Matte Black, Clear Fluted Tulip Glass, 21.25-In. Wide
- Mfr # W0582
- Zoro # G224219025
product price:Â
$
99.99
/ea
Key Features
Shade Name
Clear Fluted Tulip Glass
Bulb Base
E26 Medium
Shade Material
Glass
Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0582
- Zoro #
- G224219025
- UPC #
- 884656762730
- Country of Origin
- Cambodia
Dimensions
- Size
- 21.25" W x 8" H x 6" D
- Height
- 8.0 in
- Length
- 6.0 in
- Width
- 21.25 in
Details
- Shade Name
- Clear Fluted Tulip Glass
- Bulb Base
- E26 Medium
- Shade Material
- Glass
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Max. Watts per Bulb
- 60 W
- Number of Lights
- 3
- Style
- Traditional
- Bulb Included
- No
- Housing Finish
- Matte Black
- Voltage
- 120V
- Item
- Vanity Light
- Damp/Wet Rating
- Damp
- Color
- Black
- Housing Material
- Steel
- Series
- Shirley
Description
Add a touch of nature inspired elegance to your bathroom with the Shirley 3-light vanity light in a classic matte black finish. Delicate clear fluted glass shades feature a graceful tulip inspired design that creates beautiful visual texture while providing bright, welcoming illumination. Blending classic charm with refined decorative details, this fixture makes a stunning addition to traditional, cottage, and romantic interiors. Complete your space with the Shirley collection and bring timeless beauty and inviting style to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.