Shop VAXCEL
See all product information
Create Account
Covington 3-Light Vanity Light, Satin Nickel, Clear Glass, 23-In. Wide
- Mfr # W0584
- Zoro # G324218966
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Shade Name
Clear Glass
Series
Covington
Bulb Type
LED Compatible,Incandescent
Bulb Base
E26 Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0584
- Zoro #
- G324218966
- UPC #
- 884656762617
- Country of Origin
- Cambodia
- Color
- Nickel
- Shade Name
- Clear Glass
- Series
- Covington
- Bulb Type
- LED Compatible,Incandescent
- Bulb Base
- E26 Medium
- Housing Finish
- Satin Nickel
- Bulb Included
- No
- Shade Material
- Glass
- Housing Material
- Steel
- Voltage
- 120V
- Number of Lights
- 3
- Max. Watts per Bulb
- 60 W
- Item
- Vanity Light
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Style
- Transitional
Dimensions
- Size
- 23" W x 9.5" H x 7.5" D
- Width
- 23.0 in
- Length
- 7.5 in
- Height
- 9.5 in
Description
Bring modern farmhouse style to your bathroom with the Covington 3-light vanity light in a versatile satin nickel finish. Featuring gracefully curved arms and closed conical clear glass shades, this fixture creates a warm, inviting glow while adding visual depth and character to the space. This bathroom vanity light features a full-coverage back plate that conceals wall junctions and provides a seamless, polished installation. Its balanced design blends rustic charm with clean transitional styling, making it an ideal choice for bathrooms, powder rooms, and guest baths. Complete your space with the Covington collection and create a welcoming retreat with timeless appeal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.