Fairmont 3-Light Vanity Light, Satin Nickel, Art Deco, Clear Ribbed Glass, 25.5-In. Wide
- Mfr # W0587
- Zoro # G024219010
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Bulb Type
Integrated LED
Length
6.5 in
Height
4.25 in
Lumens
1400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0587
- Zoro #
- G024219010
- UPC #
- 884656762211
- Country of Origin
- Cambodia
- Shade Material
- Glass
- Bulb Type
- Integrated LED
- Lumens
- 1400
- Number of Lights
- 3
- Series
- Fairmont
- Item
- Vanity Light
- Max. Watts per Bulb
- 19 W
- Bulb Included
- Yes
- Housing Material
- Steel
- Shade Name
- Clear Ribbed Glass
- Style
- Art Deco
- Dimmable
- Yes
- Bulb Base
- Integrated LED
- Voltage
- 120V
- Damp/Wet Rating
- Damp
- Color
- Nickel
- Housing Finish
- Satin Nickel
Dimensions
- Length
- 6.5 in
- Height
- 4.25 in
- Width
- 25.5 in
- Size
- 25.5" W x 4.25" H x 6.5" D
Description
Bring sophisticated Art Deco glamour to your bathroom with the Fairmont LED vanity light in a sleek satin nickel finish. Featuring elongated diamond-patterned ribbed glass, it delivers beautiful texture and soft, even illumination. A full-coverage back plate conceals wall junctions for a seamless, polished installation. Integrated LED technology offers three selectable color temperatures, dimmable functionality, and 1400 lumens of energy-efficient light. Designed for versatile installation, it can be mounted vertically or horizontally to suit bathrooms, hallways, bedrooms, or accent walls.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.