Shop VAXCEL
See all product information
Create Account
Cumberland 1 Light Dusk to Dawn Bronze Rustic Outdoor Wall Lantern Clear Glass
- Mfr # T0285
- Zoro # G8882023
product price:
$
154.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Finish
Rust Iron
Size
6 in W x 16.25 in H x 7.75 in D
Damp/Wet Rating
Wet
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0285
- Zoro #
- G8882023
- UPC #
- 884656738834
- Country of Origin
- China
Dimensions
- Size
- 6 in W x 16.25 in H x 7.75 in D
Details
- Item
- Cumberland 6in Outdoor Light Rust Iron
- Housing Material
- Steel
- Finish
- Rust Iron
- Damp/Wet Rating
- Wet
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Shade Name
- Clear Seeded Glass
- Style
- Rustic
- Photo Cell
- Yes
- Collection Name
- Cumberland
Description
The Cumberland outdoor collection highlights a modern twist on a classic lantern design. This wall lights, pendants or flush mounts features the very popular clear seeded glass and when paired with a vintage bulb are the perfect throwback light source for your home’s exterior. Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for Live safety and security, saving energy during daylight hours.
- • Weather resistant steel material provides long lasting durability
- • Clear seeded glass provides bright illumination and a rustic feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- • Open bottom for quick bulb changing convenience
- • Vintage Edison style filament bulb or clear bulb recommended
- • 6-in W x 16.25-in H x 7.75-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.