Darien 12-in White/Gold Contemporary Round LED Flush Mount Ceiling Light with Frosted Shade
- Mfr # C0382
- Zoro # G123655351
product price:Â
$
79.99
/ea
Key Features
Body Material
Metal
Style
Contemporary
Bulb Included
Yes
Dimmable
Yes
Lumens
1700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0382
- Zoro #
- G123655351
- UPC #
- 884656762860
- Country of Origin
- China
- Body Material
- Metal
- Style
- Contemporary
- Bulb Included
- Yes
- Dimmable
- Yes
- Lumens
- 1700
- Bulb Type
- Integrated LED
- Watts
- 24W
- Bulb Base
- Integrated LED
- Finish
- White and Gold
- Shade Material
- Plastic
- Shade Name
- White Frosted Plastic
- Collection Name
- Darien
- Voltage
- 120V
- Damp/Wet Rating
- Damp
- Item
- Flush Mount
- Color
- White
- Number of LEDs
- 1
Dimensions
- Size
- 12 in W x 1.5 in H x 12 in D
- Depth
- 12 in
- Height
- 1.5 in
- Width
- 12 in
Description
Bring a clean, modern look to your space with the Darien LED flush mount. A crisp white frame with a painted gold accent adds just the right amount of warmth while keeping the overall design sleek and contemporary. The integrated LED delivers bright, high quality light, and the selectable 5 color temperature feature lets you easily choose the tone that fits your space, from warm and cozy to bright and energizing. Its ultra low profile works especially well in hallways, bedrooms, kitchens, or bathrooms where you want a streamlined look. Damp rated and dimmable, it is a versatile, everyday lighting solution with a polished, modern feel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.