Dayna 1-Light 10 in W Satin Brass Gold and Glossy White Cone Pendant Light, Ceiling Fixture
- Mfr # P0369R
- Zoro # G123330883
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
11.5 in
Length
10 in
Width
10 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0369R
- Zoro #
- G123330883
- UPC #
- 884656759976
- Country of Origin
- China
Dimensions
- Height
- 11.5 in
- Length
- 10 in
- Width
- 10 in
- Rod Dimensions
- 3 x 12-in, 1 x 6-in, 1 x 3-in
- Overall Dimensions
- 10-in W x 11.5-in H x 10-in D
Details
- Color
- White
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Collection Name
- Dayna
- Shade Material
- Metal
- Item
- Pendant
- Finish
- Satin Brass and Glossy White with Matte White
- Lamp Base
- E26 Medium
- Lamp Included
- No
- Bulb Type
- LED Compatible,Incandescent
- Watts
- 60 W
- Slope Ceiling Adaptable
- Yes
- Fixture Series
- Contemporary Pendant
- Material
- Aluminum, Steel
- Shade Name
- Satin Brass and Glossy White with Matte White
- Location Rating
- Damp
- Dimmable
- Yes
Description
Sweet and refined style defines the Dayna pendant with a soft, contemporary presence. A glossy white metal shade gently sweeps downward from a slim satin brass support, creating a clean and elegant silhouette. Subtle curves and balanced proportions draw the eye downward while delivering a warm and inviting glow. Ideal for dining areas or kitchen islands, this pendant works beautifully on its own or displayed in a coordinated grouping.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.