Derby 10-in W 3 Light Dusk to Dawn Matte Black Outdoor Wall Lantern Clear Glass Shade

  • Mfr # T0718

  • Zoro # G812118464


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
10 in
Height
17.25 in
Length
11 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0718
Zoro #
G812118464
UPC #
884656752922
Country of Origin
China

Dimensions

Width
10 in
Height
17.25 in
Length
11 in
Size
10 in W x 17.25 in H x 11 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Type
E12 Candelabra - LED Compatible
Lamp Included
No
Shade Name
Clear Glass
Material
Metal
Collection Name
Derby
Photo Cell
Yes
Shade Material
Glass
Shape
Lantern
Style
Transitional
Number of Lights
3
Damp/Wet Rating
Wet
Color
Black

Description

This traditional three light outdoor wall lantern from the Derby collection will add a touch of sophistication to the exterior of your home. With its matte black finish and clear glass, this timeless piece provides a great mix of style and functionality. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and off at dawn, saving energy during daylight hours. This outdoor wall light is ideal for your porch, entryway, garage, or other outdoor area around your home.
  • Matte black finish offers a distinctive look, quality metal construction, and long lasting durability
  • Clear glass shade provides bright illumination and a transitional feel
  • Uses 3 x 60 watt E12 candelabra base bulb (not included); LED compatible
  • 10-in W x 17.25-in H x 11-in D
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.