Derby 8-in W 1 Light Dusk to Dawn Matte Black Outdoor Wall Lantern Clear Glass Shade

  • Mfr # T0716

  • Zoro # G912118296


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8 in
Height
15 in
Length
9 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0716
Zoro #
G912118296
UPC #
884656752908
Country of Origin
China

Dimensions

Width
8 in
Height
15 in
Length
9 in
Size
8 in W x 15 in H x 9 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Collection Name
Derby
Shade Material
Glass
Photo Cell
Yes
Shade Name
Clear Glass
Color
Black
Shape
Lantern
Number of Lights
1
Damp/Wet Rating
Wet
Style
Transitional
Material
Metal

Description

This traditional outdoor wall lantern from the Derby collection will add a touch of sophistication to the exterior of your home. With its matte black finish and clear glass, this timeless piece provides a great mix of style and functionality. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and off at dawn, saving energy during daylight hours. This outdoor wall light is ideal for your porch, entryway, garage, or other outdoor area around your home.


  • Matte black finish offers a distinctive look, quality metal construction, and long lasting durability
  • Clear glass shade provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 8-in W x 15-in H x 9-in D
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 5 Year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.