Directional Ceiling Spot Fixture, Alto 4 Light LED Matte Black with Gold Satin Brass Accents

  • Mfr # C0287

  • Zoro # G012130372


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black and Satin Brass
Number of Light Bulbs Required
4
Lumens
500
Material
Steel
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0287
Zoro #
G012130372
UPC #
884656752670
Country of Origin
China

Dimensions

Size
36 in W x 8 in H x 5 in D
Width
36 in
Depth
5 in
Height
8 in

Details

Finish
Matte Black and Satin Brass
Number of Light Bulbs Required
4
Lumens
500
Material
Steel
Color
Black
Bulb Type
LED GU10
Style
Mid-Century Modern
Shade Name
Metal Shade
Collection Name
Alto
Number of Lights
4
Bulb Included
Yes
Watts
6.5W
Shape
Cone
Damp/Wet Rating
Damp
Shade Material
Metal
Voltage
120V

Description

The Alto directional spot light collection shines bright in a 4-light linear flush mount. Four adjustable lamps offer the option of precise lighting for any large interior space. The matte black and gold satin brass finish combination sleekly adds an element of modernism to the tapered shades making the Alto the perfect solution for any living or working space. Included LED bulbs provide energy savings, low maintenance and long lasting performance.


  • Two-tone matte black and gold satin brass finish offers a distinctive look and quality Steel construction
  • Metal cone bowtie shades provide bright illumination and contemporary mid-century modern style
  • Adjustable, rotating directional spot lights offer flexibility to brighten any space with precision
  • Uses 4 x 6.5 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance; dimmable for desired illumination levels when used with compatible wall switch
  • 500 lumens each bulb (brightness equivalent = 40 watts), 3000 CCT, CRI 90
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 36-in W x 8-in H x 5-in D
  • Damp rated; ideal for dining room, kitchen, hallway, entryway, bedroom, bathroom, family room, office or any other indoor area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.