Diversey 15.75-In. LED Flush Mount Ceiling Light, Textured Black, Frosted White Shade
- Mfr # C0364
- Zoro # G524219022
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Max. Watts per Bulb
40 W
Series
Diversey
Length
15.75 in
Lamp Base
Integrated LED
Shade Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0364
- Zoro #
- G524219022
- UPC #
- 884656762129
- Country of Origin
- Cambodia
- Max. Watts per Bulb
- 40 W
- Series
- Diversey
- Lamp Base
- Integrated LED
- Shade Material
- Plastic
- Voltage
- 120V
- Style
- Contemporary
- Bulb Type
- Integrated LED
- Color
- Black
- Item
- Flush Mount
- Body Material
- Steel
- Location Rating
- Dry
- Bulb Included
- Yes
- Finish
- Textured Black
- Number of Bulbs
- 1
- Dimmable
- Yes
- Lumens
- 2000
- Shade Name
- Frosted White Plastic
Dimensions
- Length
- 15.75 in
- Height
- 2.5 in
- Size
- 15.75" W x 2.5" H x 15.75" D
- Width
- 15.75 in
Description
Bring bold modern style and high performance lighting to your home with the Diversey LED flush mount. Featuring a striking geometric frame in a textured black finish, this contemporary design delivers up to 2000 lumens of bright, energy efficient illumination while maintaining a sleek low profile look. With integrated LED technology and five selectable color temperatures, this fixture delivers adaptable illumination designed to complement kitchens, hallways, bedrooms, laundry rooms, and living areas alike. Upgrade your home with the Diversey collection and enjoy versatile modern lighting designed for everyday living.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.