Shop VAXCEL
See all product information
Create Account
Harrison Matte Black 3-Light Flush Mount Ceiling Light with Clear Seeded Glass, 13.25-In.
- Mfr # C0359
- Zoro # G324219000
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
3
Location Rating
Damp
Voltage
120V
Shade Name
Clear Seeded Glass
Bulb Type
LED Compatible,Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0359
- Zoro #
- G324219000
- UPC #
- 884656762792
- Country of Origin
- Cambodia
- Number of Bulbs
- 3
- Location Rating
- Damp
- Voltage
- 120V
- Shade Name
- Clear Seeded Glass
- Bulb Type
- LED Compatible,Incandescent
- Max. Watts per Bulb
- 60 W
- Body Material
- Steel
- Lamp Base
- E26 Medium
- Bulb Included
- No
- Item
- Flush Mount
- Style
- Traditional
- Color
- Black
- Finish
- Matte Black
- Shade Material
- Glass
- Dimmable
- Yes
- Series
- Harrison
Dimensions
- Width
- 13.25 in
- Length
- 13.25 in
- Height
- 6.5 in
- Size
- 13.25" W x 6.5" H x 13.25" D
Description
Add timeless character and coastal inspired charm to your space with the Harrison 3-light flush mount in a sleek matte black finish. A crisscross lattice design surrounds clear seeded glass to create layered texture and warm, inviting illumination. Its low profile design is ideal for hallways, bedrooms, or entryways while complementing traditional, coastal, and modern farmhouse interiors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.