Dorado 1 Light Dusk to Dawn Green White Farmhouse Barn Dome Outdoor Wall Lantern

  • Mfr # T0484

  • Zoro # G7949147


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Size
15 in W x 12.25 in H x 23 in D
Damp/Wet Rating
Wet
Collection Name
Dorado
Photo Cell
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0484
Zoro #
G7949147
UPC #
884656745313
Country of Origin
China

Dimensions

Size
15 in W x 12.25 in H x 23 in D

Details

Finish
Hunter Green and White
Housing Material
Steel
Damp/Wet Rating
Wet
Collection Name
Dorado
Photo Cell
Yes
Style
Farmhouse
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Dark Sky Compliant
Yes

Description

Utility and style come together in the Dorado collection. This farmhouse inspired duo is a versatile collection where light is the hero. Large open shades offer the maximum light in your outdoor spaces (and indoor too). The Dorado is dark sky compliant and will add a touch of style and flair throughout your home. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours. Mount these barn lights on your porch, entryway, or garage and experience this stylish look for yourself.


  • • Weather resistant steel material provides long lasting durability
  • • Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
  • • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • • Open bottom for quick bulb changing convenience
  • • 15-in W x 12.25-in H x 23-in D
  • • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.