Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eastgate 1-Light Pendant, Black

  • Mfr # P0453

  • Zoro # G722806086


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
Yes
Collection Name
Eastgate
Watts
60 W
Length
12.0 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0453
Zoro #
G722806086
UPC #
884656760415
Country of Origin
China

Dimensions

Width
12.0 in
Length
12.0 in
Size
12 in W x 9.75 in H x 12 in D
Rod Dimensions
(2) 12 in, (2) 6 in
Height
9.75 in

Details

Slope Ceiling Adaptable
Yes
Collection Name
Eastgate
Watts
60 W
Voltage
120 V
Shade Type
White Frosted Opal Glass
Number of Lights
1
Style
Traditional
Shade Material
Glass; Steel
Dimmable
Yes
Bulb Type
LED Compatible, Incandescent
Item
Pendant
Location Rating
Dry
Color
Black
Lamp Included
No
Housing Finish
Matte Black
Lamp Type
E26 Medium

Description

Add a touch of vintage charm to your home with the Eastgate pendant light's classic schoolhouse-inspired design. Its white frosted opal glass shade offers a warm, inviting glow that brightens kitchens, dining rooms, or hallways with nostalgic style. The matte black finish offers a clean, versatile look that pairs beautifully with both traditional and transitional interiors. Adjustable rods allow for versatile hanging height, making this ceiling pendant ideal as a single statement piece or grouped in multiples for a cohesive look. The Eastgate collection brings enduring appeal and soft illumination to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.