Eastgate 1-Light Satin Nickel Schoolhouse Globe Pendant Light with Opal Glass Shade
- Mfr # P0459
- Zoro # G223655374
product price:Â
$
89.99
/ea
Key Features
Shade Material
Glass
Color
Nickel
Collection Name
Eastgate
Shade Name
White Frosted Opal Glass
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0459
- Zoro #
- G223655374
- UPC #
- 884656761924
- Country of Origin
- China
Dimensions
- Depth
- 12 in
- Height
- 18.75 in
- Rod Dimensions
- 2 x 12 in, 2 x 6 in
- Size
- 12 in W x 18.75 in H x 12 in D
- Width
- 12 in
Details
- Shade Material
- Glass
- Color
- Nickel
- Collection Name
- Eastgate
- Shade Name
- White Frosted Opal Glass
- Bulb Included
- No
- Dimmable
- Yes
- Voltage
- 120V
- Bulb Base
- E26 Medium
- Body Material
- Steel
- Sloped Ceiling Compatible
- Yes
- Item
- Pendant
- Bulb Type
- LED Compatible,Incandescent
- Finish
- Satin Nickel
- Watts
- 60W
- Number of Lights
- 1
- Style
- Traditional
- Damp/Wet Rating
- Dry
Description
Inspired by timeless schoolhouse lighting and designed for everyday living, the Eastgate pendant brings classic charm to traditional and farmhouse interiors. A frosted white opal glass shade softly diffuses light, creating a warm, welcoming glow. The clean satin nickel finish adds a modern touch that blends easily with a variety of home decor styles. It is an easy fit over kitchen islands, dining areas, or entryways, where stylish illumination is needed without overwhelming the space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.