Evanston 1-Light Drum Pendant Light, Satin Nickel, Clear Glass, 10.25-In. Wide
- Mfr # P0473
- Zoro # G324219024
product price:Â
$
79.99
/ea
Key Features
Material
Steel
Voltage
120V
Width
10.25 in
Bulb Type
LED Compatible,Incandescent
Location Rating
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0473
- Zoro #
- G324219024
- UPC #
- 884656762778
- Country of Origin
- Cambodia
Dimensions
- Size
- 10.25" W x 16.75" H x 10.25" D
- Width
- 10.25 in
- Height
- 16.75 in
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Length
- 10.25 in
Details
- Material
- Steel
- Voltage
- 120V
- Bulb Type
- LED Compatible,Incandescent
- Location Rating
- Dry
- Finish
- Satin Nickel
- Slope Ceiling Adaptable
- Yes
- Series
- Evanston
- Max. Watts per Bulb
- 60 W
- Lamp Base
- E26 Medium
- Item
- Pendant
- Number of Lights
- 1
- Dimmable
- Yes
- Shade Material
- Glass
- Style
- Transitional
- Lamp Included
- No
- Shade Name
- Clear Glass
- Color
- Nickel
Description
Refresh your space with the Evanston pendant, a sleek modern design that brings effortless sophistication to any room. Finished in satin nickel with a tapered clear glass shade, this fixture creates an open airy look while showcasing bulbs for added visual appeal. Perfect for kitchen islands, breakfast nooks, hallways, or grouped installations, its versatile transitional styling complements both contemporary and classic interiors. Complete your home with the Evanston collection and add designer inspired lighting with warm inviting ambiance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.