Shop VAXCEL
See all product information
Create Account
Eastgate 3-Light Satin Nickel Vanity Light with Frosted Opal Schoolhouse Globe Glass
- Mfr # W0565
- Zoro # G223655367
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Style
Traditional
Voltage
120V
Housing Finish
Satin Nickel
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0565
- Zoro #
- G223655367
- UPC #
- 884656761894
- Country of Origin
- China
- Color
- Nickel
- Style
- Traditional
- Item
- Bathroom Light
- Voltage
- 120V
- Housing Finish
- Satin Nickel
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Bulb Included
- No
- Collection Name
- Eastgate
- Shade Name
- White Frosted Opal Glass
- Number of Lights
- 3
- Bulb Base
- E26 Medium
- Housing Material
- Metal
- Bulb Type
- LED Compatible,Incandescent
- Watts
- 60W
- Shade Material
- Glass
Dimensions
- Width
- 23 in
- Depth
- 7.75
- Height
- 8.75 in
- Size
- 23 in W x 8.75 in H x 7.75 in D
Description
Add a touch of vintage charm to your home with the Eastgate 3-light vanity light’s classic schoolhouse design. Its timeless silhouette and satin nickel finish bring a refined, nostalgic feel to any bathroom or powder room. White frosted opal glass shades softly diffuse the light, creating a warm and welcoming glow that enhances your daily routine. Designed to complement both traditional and transitional spaces, the Eastgate collection combines enduring style with everyday functionality.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.