Zoro Homepage

Elgin 5 Light Black and Gold Contemporary Chandelier Clear Glass

  • Mfr # H0307

  • Zoro # G514542017


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
5
Lamp Type
LED Compatible
Size
27-in W x 16.5-in H x 27-in D
Finish
Black and Gold
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0307
Zoro #
G514542017
UPC #
884656755923
Country of Origin
China

Dimensions

Size
27-in W x 16.5-in H x 27-in D
Width
27 in
Height
16.5 in
Length
27 in

Details

Item
Chandelier
Lamp Quantity
5
Lamp Type
LED Compatible
Finish
Black and Gold
Style
Contemporary
Material
Steel
Lamp Included
No
Color
Black
Dimmable
Yes
Collection
Elgin
Voltage
120 V
Lamp Watts
60 W
Location Rating
Dry
Shade Type
Clear Glass
Shape
Arm
Shade Material
Glass

Description

The Elgin chandelier comes in a two-tone finish of black with gold accents. Fice clear glass shades provide plenty of illumination. Perfect for dining rooms, living spaces, bedrooms or home offices seeking a contemporary charm.


  • •Black and gold finish offers a distinctive look and quality steel construction
  • •Clear glass provides bright illumination and a contemporary feel
  • •Uses 5 x 60 watt E26 medium base bulbs (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •27-in W x 16.5-in H x 27-in D with 4.75-in W x 1-in H canopy
  • •Adjustable height; 26-57 inches using 2 x 12-in, 2 x 6-in of included down rods, sloped ceiling compatible
  • •Mounting hardware and instruction manual included for easy installation
  • •Dry rated; suitable hanging over kitchen and dining table, bedroom, and entryway
  • •ETL rating demonstrates this product has met USA requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.