Zoro Homepage

Ellis 12L Black and Brass Sputnik Mid-Century Modern Pendant Light

  • Mfr # P0375

  • Zoro # G412130439


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
25.25 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0375
Zoro #
G412130439
UPC #
884656750966
Country of Origin
China

Dimensions

Length
25.25 in
Width
25.25 in
Size
25.25 in W x 23.75 in H x 25.25 in D

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
12
Style
Mid-Century Modern
Collection Name
Ellis
Finish
Matte Black and Satin Brass
Dimmable
Yes
Fixture Wattage
60W
Lamp Included
No
Material
Steel
Bulb Base
E12 Candelabra
Shape
Sputnik
Sloped Ceiling
Yes
Damp/Wet Rating
Dry

Description

This is the exciting new Ellis collection. Arms bursting outward in all directions create a mid-century modern flair that will surely get people talking! Sleek matte black and satin brass finishes outline the strength of this stunning collection. Add this 12-light pendant to any entryway, bedroom, living area or dining room for a mid-century modern update.


  • Matte black and satin brass finish offers a distinctive look and quality steel construction
  • A modern take on a sputnik design brings bright illumination and a mid-century modern feel
  • Uses 12 x 60 watt E12 candelabra base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 25.25-in W x 23.75-in H x 25.25-in D
  • Adjustable height; 23.75-68.75 inches using 4 x 12 in, 1 x 6 in, 1 x 3 in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.