Shop VAXCEL
See all product information
Create Account
Park Ridge 5-Light Chandelier, Champagne Gold, Frosted White Glass, 21-In. Wide
- Mfr # H0325
- Zoro # G924218960
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Shade Material
Glass
Max. Watts per Bulb
60 W
Body Material
Steel
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0325
- Zoro #
- G924218960
- UPC #
- 884656762709
- Country of Origin
- Cambodia
- Style
- Transitional
- Shade Material
- Glass
- Max. Watts per Bulb
- 60 W
- Body Material
- Steel
- Dimmable
- Yes
- Location Rating
- Dry
- Bulb Type
- LED Compatible,Incandescent
- Color
- Gold
- Series
- Park Ridge
- Bulb Included
- No
- Shade Name
- Frosted White Glass
- Finish
- Champagne Gold
- Voltage
- 120V
- Number of Lights
- 5
- Item
- Chandelier
- Lamp Base
- E26 Medium
- Slope Ceiling Adaptable
- Yes
Dimensions
- Length
- 21.0 in
- Height
- 18.0 in
- Size
- 21" W x 18" H x 21" D
- Width
- 21.0 in
- Chain Length
- 48
Description
Elevate your dining or living space with the understated elegance of the Park Ridge 5-light chandelier. Its classic linear design, featuring five white cylindrical glass shades, casts a bright, inviting glow, perfect for both intimate gatherings and everyday moments. The champagne gold finish and adjustable chain suspension seamlessly blend modern and transitional styles, offering versatility to complement any decor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.