Elsa 3 Light Gold Brass Modern Coastal Glam Pendant Fixture with Capiz Shells

  • Mfr # P0394

  • Zoro # G112130425


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Length
19.75 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0394
Zoro #
G112130425
UPC #
884656752618
Country of Origin
China

Dimensions

Length
19.75 in
Width
19.75 in
Size
19.75 in W x 18.5 in H x 19.75 in D
Chain Length
72

Details

Color
Brass
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
3
Style
Glam
Collection Name
Elsa
Finish
Natural Brass
Lamp Included
No
Material
Steel
Fixture Wattage
60W
Damp/Wet Rating
Dry
Shape
Waterfall
Sloped Ceiling
Yes
Bulb Base
E26 Medium
Shade Name
Capiz Shell

Description

Coastal glam styling combined with texture and iridescence, the Elsa indoor lighting collection is a unique option to lighten and liven up your kitchen, dining room, entryway, bedroom, family room, or foyer. Waterfall tiers of hand-strung natural Capiz shells create a soft diffused light that perfectly compliments the gold natural brass metal elements. This is a full collection with coordinating pieces to decorate any room in the house. Features candelabra lamping, frosted bulbs recommended for best appearance. Height adjustable chain suitable for angled, vaulted ceilings.


  • Gold natural brass finish and round shape offers a distinctive look and quality steel construction
  • Cascading white capiz shells provide bright illumination and a modern coastal glam style
  • Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 19.75-in W x 18.5-in H x 19.75-in D; ceiling canopy 5-in diameter
  • Adjustable height; 22.5-93.75 inches using 72 inches of included chain; sloped ceiling compatible
  • Dry rated; ideal chandelier hanging over dining room table, kitchen island, bar area, bedroom, family room, living room, or any other interior area of your home
  • Mounting hardware and instruction manual included for easy installation
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.