
Elsa 5 Light Gold Brass Modern Coastal Glam Linear Chandelier Island Pendant Fixture
Mfr # H0282
Zoro # G312130362
product price:Â $799.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Frame Finish
Natural Brass
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
Style
Glam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0282
Zoro #
G312130362
UPC #
884656752625
Country of Origin
China
Dimensions
Length
15 in
Width
35.75 in
Chain Length
72
Size
35.75 in W x 21 in H x 15 in D
Details
Frame Finish
Natural Brass
Number of Lights
5
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
Style
Glam
Bulb Included
No
Collection Name
Elsa
Sloped Ceiling
Yes
Damp/Wet Rating
Dry
Shade Name
Capiz Shell
Material
Steel
Bulb Type
LED Compatible
Color
Brass
Voltage
120V
Shape
Oval
Description
Coastal glam styling combined with texture and iridescence, the Elsa indoor lighting collection 5-light oval linear chandelier is a unique option to lighten and liven up the space above an elongated dining table or kitchen island. Tiers of hand-strung natural capiz shells create a soft diffused light that perfectly compliment the gold natural brass metal elements. This is a full collection with coordinating pieces to decorate any room in the house.
- Gold natural brass finish in an linear oval shape offers a distinctive look and quality steel construction
- Cascading waterfall of hand-strung natural white capiz shells provide bright illumination and a modern coastal glam style
- Uses 5 x 60 watt E26 medium base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 35.75-in W x 21-in H x 15-in D
- Adjustable hanging height; 25-109.75 inches using 72 inches of included chain; sloped vaulted ceiling compatible
- Interior dry rated; ideal for oval or rectangle dining room table, kitchen island, bar area, pool table, or any other area of your home
- Mounting hardware and instruction manual included for easy installation
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.