Shop VAXCEL
See all product information
Create Account
Fairmont 3-Light Vanity Light, Muted Brass, Art Deco, Clear Ribbed Glass, 25.5-In. Wide
- Mfr # W0588
- Zoro # G124218951
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Length
6.5 in
Voltage
120V
Housing Finish
Muted Brass
Housing Material
Steel
Max. Watts per Bulb
19 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0588
- Zoro #
- G124218951
- UPC #
- 884656762204
- Country of Origin
- Cambodia
- Voltage
- 120V
- Housing Finish
- Muted Brass
- Housing Material
- Steel
- Max. Watts per Bulb
- 19 W
- Lumens
- 1400
- Bulb Base
- Integrated LED
- Item
- Vanity Light
- Color
- Brass
- Number of Lights
- 3
- Shade Name
- Clear Ribbed Glass
- Dimmable
- Yes
- Shade Material
- Glass
- Style
- Art Deco
- Series
- Fairmont
- Bulb Included
- Yes
- Damp/Wet Rating
- Damp
- Bulb Type
- Integrated LED
Dimensions
- Length
- 6.5 in
- Width
- 25.5 in
- Size
- 25.5" W x 4.25" H x 6.5" D
- Height
- 4.25 in
Description
Bring sophisticated Art Deco glamour to your bathroom with the Fairmont LED vanity light in a sleek muted brass finish. Featuring elongated diamond-patterned ribbed glass, it delivers beautiful texture and soft, even illumination. A full-coverage back plate conceals wall junctions for a seamless, polished installation. Integrated LED technology offers three selectable color temperatures, dimmable functionality, and 1400 lumens of energy-efficient light. Designed for versatile installation, it can be mounted vertically or horizontally to suit bathrooms, hallways, bedrooms, or accent walls.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.