Shop VAXCEL
See all product information
Create Account
Sunset Hill 4-Light Muted Brass Gold LED Contemporary Vanity Light with Clear Bubble Glass
- Mfr # W0586
- Zoro # G823655361
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Color
Brass
Number of Lights
4
Lumens
1300
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0586
- Zoro #
- G823655361
- UPC #
- 884656762143
- Country of Origin
- China
- Style
- Contemporary
- Color
- Brass
- Item
- Bathroom Light
- Number of Lights
- 4
- Lumens
- 1300
- Damp/Wet Rating
- Damp
- Bulb Included
- Yes
- Voltage
- 120V
- Housing Finish
- Muted Brass
- Housing Material
- Metal
- Shade Name
- Clear Bubble Glass
- Bulb Type
- Integrated LED
- Watts
- 26W
- Bulb Base
- Integrated LED
- Collection Name
- Sunset Hill
- Shade Material
- Glass
- Dimmable
- Yes
Dimensions
- Width
- 26 in
- Size
- 26 in W x 4.25 in H x 4 in D
- Height
- 4.25 in
- Depth
- 4 in
Description
Bring a modern, elevated look to your bathroom with the Sunset Hill LED vanity light. A sleek muted brass frame pairs with clear bubble glass shades to create texture and visual interest while casting a bright, even glow both upward and downward. The integrated LED delivers strong, energy efficient performance with high color accuracy, and the adjustable 5 selectable color temperature technology lets you choose the perfect light tone from warm to daylight. Dimmable and damp rated with a clean, horizontal design, it works beautifully over mirrors in bathrooms or powder rooms, offering both style and everyday function.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.