Zoro Homepage

Filmore 1 Light Textured Black Transitional Outdoor Wall Lantern Clear Glass

  • Mfr # T0773

  • Zoro # G614513061


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Voltage
120 V
Width
7 in
Height
16 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0773
Zoro #
G614513061
UPC #
884656755664
Country of Origin
China

Dimensions

Width
7 in
Height
16 in
Length
8 in
Size
7-in W x 16-in H x 8-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
60 W
Finish
Textured Black
Lamp Type
LED Compatible
Lamp Included / Lamp Not Included
Lamp Not Included
Lamp Quantity
1
Fixture Housing Color
Black
Fixture Housing Material
Metal
Type
Transitional
Collection Name
Filmore
Shade Material
Glass
Shape
Rectangle
Shade Type
Clear Glass
Location Rating
Wet

Description

Dress up your homes exterior with the modern Filmore outdoor wall light. Its frame-within-a-frame design adds a touch of contemporary sophistication. The textured black finish complements a wide range of home exterior styles, while the clear glass shade gives off a warm, inviting glow. Ideal for entryways, patios, or any space where you want to create a clean and minimalist look.


  • •Textured black finish offers a distinctive look and quality metal construction
  • •Clear glass provides bright illumination and a transitional feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •7-in W x 16-in H x 8-in D with 4.72-in W x 7.09-in H backplate
  • •Top of light to center of backplate = 3.5-in
  • •Open bottom for quick bulb changing convenience
  • •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.