Flush Mount Ceiling Light Fixture Beacon Hill 13-in W Integrated LED Matte Black and Satin Gold

  • Mfr # C0303

  • Zoro # G012130471


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black and Satin Gold
Length
13 in
Lamp Type
Integrated LED
Voltage
120V
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0303
Zoro #
G012130471
UPC #
884656753592
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
3.25 in
Size
13 in W x 3.25 in H x 13 in L

Details

Housing Finish
Matte Black and Satin Gold
Lamp Type
Integrated LED
Voltage
120V
Lumens
1360
Color
Black
Max. Fixture Wattage
25W
Fixture Shape
Round
Fixture Housing Material
Steel
Lamp Included
Yes
Collection Name
Beacon Hill
Shade Material
Acrylic
Number of Lights
1
Shade Name
Frosted Acrylic
Style
Contemporary

Description

The Beacon Hill's two-toned matte black and satin gold finish exudes a sophisticated contemporary aura. Its outwardly tapered large metal shade showcases the internal curved acrylic shade and casts off a soft golden glow. The integrated LED light features selectable color temperatures of 3000K, 4000K, or 5000K enabling you to create your preferred ambiance, whether chillax or work. Beacon Hill is perfect for any bedroom, home office, hallway, or living space.


  • Matte black and satin gold finish offers a distinctive look and quality steel construction
  • Frosted acrylic diffusor provides bright illumination and a contemporary feel
  • 25 watt Integrated LED module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 1360 lumens (brightness = 85 watts), selectable CCT color, 3000K-4000K-5000K, 35,000 hour rated lifespan of LED
  • Dimmable for desired illumination levels when used with compatible wall switch
  • 13-in W x 3.25-in H x 13-in D
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL rating demonstrates this product has met USA requirements for product safety standards
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.