Shop VAXCEL
See all product information
Create Account
Galena 18 in W 2-Light Matte Black, Satin Nickel Nautical Coastal Bathroom Vanity Fixture
- Mfr # W0402R
- Zoro # G723330917
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
11.5 in
Length
9.5 in
Housing Finish
Matte Black and Satin Nickel
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0402R
- Zoro #
- G723330917
- UPC #
- 884656760002
- Country of Origin
- China
- Item
- Bathroom Light
- Color
- Black
- Housing Finish
- Matte Black and Satin Nickel
- Voltage
- 120V
- Number of Lights
- 2
- Style
- Coastal
- Collection Name
- Galena
- Shade Material
- Metal
- Dimmable
- Yes
- Housing Material
- Steel
- Shade Name
- Matte Black and Satin Nickel
- Watts
- 60 W
- Bulb Included
- No
- Lamp Base
- E26 Medium
- Damp/Wet Rating
- Damp
- Fixture Series
- Coastal Bathroom Light
- Bulb Type
- LED Compatible,Incandescent
Dimensions
- Height
- 11.5 in
- Length
- 9.5 in
- Width
- 18 in
- Overall Dimensions
- 18-in W x 11.5-in H x 9.5-in D
Description
Coastal inspired style comes to life in the Galena wall light with a refined and distinctive presence. Cage like detailing evokes classic nautical design, finished in a balanced combination of matte black and satin nickel. The downward oriented shade directs light where it is needed most, creating a warm and functional glow. Ideal for bathrooms, bedrooms, hallways, or entryways, this fixture adds character and coastal charm to the space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.