Shop VAXCEL
See all product information
Create Account
Grace 2-Light Semi-Flush Mount Ceiling Light, Matte Black, Clear Glass, 14.75-In.
- Mfr # C0380
- Zoro # G724219020
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Grace
Bulb Included
No
Dimmable
Yes
Max. Watts per Bulb
60 W
Bulb Type
LED Compatible,Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0380
- Zoro #
- G724219020
- UPC #
- 884656762471
- Country of Origin
- Cambodia
Dimensions
- Length
- 14.75 in
- Size
- 14.75" W x 9" H x 14.75" D
- Width
- 14.75 in
- Height
- 9.0 in
Details
- Fixture Series
- Grace
- Bulb Included
- No
- Dimmable
- Yes
- Max. Watts per Bulb
- 60 W
- Bulb Type
- LED Compatible,Incandescent
- Finish
- Matte Black
- Voltage
- 120V
- Body Material
- Steel
- Color
- Black
- Item
- Semi-Flush Mount
- Location Rating
- Dry
- Shade Name
- Clear Glass
- Lamp Base
- E26 Medium
- Number of Bulbs
- 2
- Shade Material
- Glass
- Style
- Contemporary
Description
Add sleek contemporary style to your home with the Grace semi-flush mount in a bold matte black finish. Featuring a modern circular frame surrounding a clear glass shade, this fixture creates an open, airy look with warm, inviting illumination. Blending contemporary and industrial design influences, its elevated semi-flush silhouette makes it ideal for kitchens, bedrooms, hallways, or entryways seeking a refined modern update. Complete your space with the Grace collection and bring clean architectural style and everyday functionality home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.