Grantley 1 Light Matte Black Indoor Outdoor Wall Sconce Clear Glass Cylinder Shade, LED Compatible

  • Mfr # T0719

  • Zoro # G312118391


product price:  $72.89
/ea

Key Features

Voltage
120V
Width
4.75 in
Height
12.5 in
Length
4.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0719
Zoro #
G312118391
UPC #
884656753158
Country of Origin
China

Dimensions

Width
4.75 in
Height
12.5 in
Length
4.75 in
Size
4.75 in W x 12.5 in H x 4.75 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Included
No
Lamp Quantity
1
Lamp Type
E26 Medium - LED Compatible
Shade Material
Glass
Material
Steel
Dimmable
Yes
Color
Black
Shape
Cylinder
Collection Name
Grantley
Style
Transitional
Shade Name
Clear Glass
Damp/Wet Rating
Wet

Description

The Grantley collection is the perfect addition to your outdoor or indoor spaces. A long clear glass cylinder accentuates the clean, simple transitional styling of this collection. A metal disc in a striking matte black finish supports the glass cylinder and pairs with a full height backplate to showcase the generous display of light. Add this wall light to any entryway, garage, hallway, or bath for that stylish touch.


  • Matte black finish offers a distinctive look, quality steel construction, and long lasting durability
  • Clear enclosed glass cylinder shade provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 4.75-in W x 12.5-in H x 4.75-in D
  • Enclosed shade protects the light source and prevents unwanted dirt accumulation
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.