
Granville 3 Light Bronze Geometric Outdoor Wall Lantern Clear Glass
Mfr # T0208
Zoro # G8881323
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Finish
Oil Burnished Bronze
Damp/Wet Rating
Wet
Style
Transitional
Collection Name
Granville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0208
Zoro #
G8881323
UPC #
884656736847
Country of Origin
China
Dimensions
Size
10 in W x 16.5 in H x 11.75 in D
Details
Item
Granville 10in Outdoor Light Bronze
Housing Material
Steel
Finish
Oil Burnished Bronze
Damp/Wet Rating
Wet
Style
Transitional
Collection Name
Granville
Bulb Type
3 x 60 Watt - E12 Candelabra Base Bulbs (Not Included)
Shade Name
Clear Glass
Description
The Granville collection has a timeless feel, bringing together both traditional and classic styling and more contemporary structural elements. These outdoor lanterns complement a variety of home exteriors, with an oil burnished bronze finish and clear glass. Ideal for your porch, entryway, garage, or any other area of your home. Combine that with a vintage Edison style filament bulb to complete the look.
- • Weather resistant steel material provides long lasting durability
- • Clear glass provides bright illumination and a transitional feel
- • Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible
- • Open bottom for quick bulb changing convenience
- • Vintage Edison style filament bulb or clear bulb recommended
- • 10-in W x 16.5-in H x 11.75-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.