Halsted 8-Light 29.25 in W Black, Satin Brass Gold Mid-Century Modern Sputnik Pendant Fixture
- Mfr # P0391R
- Zoro # G623330895
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
17 in
Length
29.25 in
Voltage
120V
Number of Lights
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0391R
- Zoro #
- G623330895
- UPC #
- 884656759952
- Country of Origin
- China
- Color
- Black
- Voltage
- 120V
- Number of Lights
- 8
- Style
- Mid-Century Modern
- Collection Name
- Halsted
- Item
- Pendant
- Finish
- Black and Satin Brass
- Location Rating
- Dry
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Watts
- 60 W
- Fixture Series
- Mid-Century Modern Pendant
- Lamp Included
- No
- Material
- Steel
- Slope Ceiling Adaptable
- Yes
- Lamp Base
- E26 Medium
Dimensions
- Height
- 17 in
- Length
- 29.25 in
- Width
- 29.25 in
- Rod Dimensions
- 4 x 12-in, 1 x 6-in, 1 x 3-in
- Overall Dimensions
- 29.25-in W x 17-in H x 29.25-in D
Description
Mid-century modern inspiration meets contemporary design in the Halsted pendant with a bold and versatile presence. Adjustable arms allow the fixture to be customized for each space, offering flexible styling options. Arms can be positioned into a flat plane for a clean, linear appearance or spaced apart to create a more dimensional silhouette. Finished in black and satin brass, this pendant is ideal for kitchens, dining areas, foyers, and other living spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.