Shop VAXCEL
See all product information
Create Account
Harper 23.5 in W 3-Light Brass Gold Mid-Century Modern Bathroom Vanity Light Wall Fixture
- Mfr # W0470R
- Zoro # G023330884
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
10.25 in
Length
6.25 in
Housing Finish
Natural Brass
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0470R
- Zoro #
- G023330884
- UPC #
- 884656760088
- Country of Origin
- China
Dimensions
- Height
- 10.25 in
- Length
- 6.25 in
- Width
- 23.5 in
- Overall Dimensions
- 23.5-in W x 10.25-in H x 6.25-in D
Details
- Color
- Brass
- Item
- Bathroom Light
- Housing Finish
- Natural Brass
- Voltage
- 120V
- Number of Lights
- 3
- Style
- Mid-Century Modern
- Collection Name
- Harper
- Shade Material
- Glass
- Bulb Type
- LED Compatible,Incandescent
- Dimmable
- Yes
- Bulb Included
- No
- Damp/Wet Rating
- Damp
- Housing Material
- Metal
- Watts
- 60 W
- Fixture Series
- Mid-Century Modern Bathroom Light
- Lamp Base
- E26 Medium
- Shade Name
- Clear Glass
Description
Indulge in mid-century modern charm with the Harper vanity fixture, designed to bring warmth and refined style to the space. Its sleek, bowtie-inspired silhouette and natural brass finish create a sophisticated and timeless look. Clear glass shades enhance the open design, allowing light to shine freely while adding visual interest. Ideal for bathrooms or kitchens, this vanity fixture serves as a striking and versatile focal point.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.