Shelby 2-Light Vanity Light, Natural Brass, Frosted Opal Glass, 5-In. Wide
- Mfr # W0566
- Zoro # G624218987
product price:Â
$
79.99
/ea
Key Features
Height
19.0 in
Length
6.0 in
Color
Brass
Shade Name
Frosted White Opal Glass
Size
5" W x 19" H x 6" D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0566
- Zoro #
- G624218987
- UPC #
- 884656762235
- Country of Origin
- Cambodia
Dimensions
- Height
- 19.0 in
- Length
- 6.0 in
- Size
- 5" W x 19" H x 6" D
- Width
- 5.0 in
Details
- Color
- Brass
- Shade Name
- Frosted White Opal Glass
- Item
- Vanity Light
- Series
- Shelby
- Max. Watts per Bulb
- 60 W
- Voltage
- 120V
- Dimmable
- Yes
- Style
- Transitional
- Bulb Included
- No
- Bulb Type
- LED Compatible,Incandescent
- Housing Material
- Steel
- Number of Lights
- 2
- Bulb Base
- E26 Medium
- Shade Material
- Glass
- Damp/Wet Rating
- Damp
- Housing Finish
- Natural Brass
Description
Bring elevated modern style to your home with the Shelby 2-light wall light in a warm natural brass finish. Featuring elongated frosted opal glass shades and clean contemporary lines, this fixture delivers soft, diffused illumination with refined transitional appeal. Designed for versatile installation, the Shelby can be mounted vertically or horizontally to suit bathrooms, hallways, bedrooms, or accent walls with ease. Complete your space with the Shelby collection and add timeless sophistication and inviting ambiance to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.