Linden 1-Light Muted Brass Gold Mid-Century Modern Globe Pendant Light with Opal Glass Shade
- Mfr # P0454
- Zoro # G723655355
product price:Â
$
99.99
/ea
Key Features
Bulb Base
E26 Medium
Bulb Included
No
Damp/Wet Rating
Dry
Height
15.25 in
Sloped Ceiling Compatible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0454
- Zoro #
- G723655355
- UPC #
- 884656762181
- Country of Origin
- China
Dimensions
- Height
- 15.25 in
- Depth
- 10 in
- Width
- 10 in
- Chain Length
- 48 in
- Size
- 10 in W x 15.25 in H x 10 in D
Details
- Bulb Base
- E26 Medium
- Item
- Pendant
- Bulb Included
- No
- Damp/Wet Rating
- Dry
- Sloped Ceiling Compatible
- Yes
- Dimmable
- Yes
- Style
- Mid-Century Modern
- Finish
- Muted Brass
- Watts
- 60W
- Bulb Type
- LED Compatible,Incandescent
- Color
- Brass
- Number of Lights
- 1
- Voltage
- 120V
- Shade Name
- White Frosted Opal Glass
- Shade Material
- Glass
- Collection Name
- Linden
- Body Material
- Metal
Description
Add a refined, modern touch to your space with the Linden globe pendant. A smooth white frosted opal glass shade creates soft, even illumination, while the muted brass finish brings warmth and a subtle mid-century inspired feel. The clean globe silhouette keeps the look simple and balanced, making it an easy fit over kitchen islands, dining areas, or entryways. Designed with versatility in mind, the adjustable chain allows you to customize the hanging height to suit your space. It uses a single medium base bulb, giving you flexibility to achieve the perfect brightness and ambiance. A timeless choice that effortlessly elevates everyday spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.