Henderson 1 Light Textured Black Motion Sensor Dusk-Dawn Outdoor Wall Lantern Clear Glass Shade

  • Mfr # T0713

  • Zoro # G112118461


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5.25 in
Length
6.5 in
Watts
60W
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0713
Zoro #
G112118461
UPC #
884656752878
Country of Origin
China

Dimensions

Width
5.25 in
Length
6.5 in
Size
5.25 in W x 10.75 in H x 6.5 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Included
No
Lamp Type
E26 - LED Compatible
Sensor Type
Motion Sensor
Damp/Wet Rating
Wet
Photo Cell
Yes
Collection Name
Henderson
Material
Metal
Style
Traditional
Shape
Lantern
Color
Black
Max Motion Detection Distance
40
Max Motion Detection Degree
180
Number of Lights
1
Shade Name
Clear Seeded Glass

Description

The Henderson Dualux traditional outdoor wall lantern is finished in textured black with clear glass. Featuring patented dual-level outdoor LED security lighting functionality designed to fit your home's style. It enables you to enhance the beauty, safety, and usability of your home's exterior areas while enjoying the comfort and convenience of continuous bright illumination during the early evening hours with automatically dimming late at night to provide soft, ambient illumination until dawn. Rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. Ideal for your porch, entryway, garage, or other outdoor areas around your home. This fixture works with any dimmable bulb and many dimmable LED bulb models.


  • 180 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 40 feet for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • 5.25-in W x 10.75-in H x 6.5-in D
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Weather resistant steel material provides long lasting durability
  • Textured black finish with clear seeded glass provides bright illumination and a traditional feel
  • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
  • 5-year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.