
Highland Park Matte Black White Outdoor Wall Sconce Light, LED Compatible
Mfr # T0801
Zoro # G922577113
product price: $69.99
/eaKey Features
Shade Material
Steel
Collection Name
Highland Park
Fixture Housing Color
Black
Lamp Included
No
Shade Name
Matte Black and White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0801
Zoro #
G922577113
UPC #
884656758702
Country of Origin
Cambodia
Dimensions
Height
8.25 in
Width
9 in
Size
9 in W x 8.25 in H x 11.25 in D
Depth
11.25 in
Details
Shade Material
Steel
Collection Name
Highland Park
Fixture Housing Color
Black
Lamp Included
No
Shade Name
Matte Black and White
Number of Lights
1
Dusk to Dawn
No
Motion Sensor
No
Dimmable
Yes
Finish
Matte Black and White
Housing Material
Steel
Damp/Wet Rating
Wet
Style
Transitional
Bulb Type
LED Compatible,Incandescent
Watts
60 W
Bulb Base
E26 Medium
Voltage
120 V
Description
Transform your home's curb appeal with the Highland Park outdoor wall light, a stylish fixture that blends transitional and contemporary design. The sleek, angled matte black steel shade features a white interior, directing and amplifying light for bright, functional illumination. With its durable, wet rated construction, this light is perfect for withstanding the elements and bringing modern, welcoming style to your front porch, patio, or garage.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.