
Highland Park Matte Black White Outdoor Wall Sconce Light, LED Compatible
Mfr # T0802
Zoro # G722577092
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Bulb Type
LED Compatible,Incandescent
Motion Sensor
No
Style
Transitional
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0802
Zoro #
G722577092
UPC #
884656758719
Country of Origin
Cambodia
Dimensions
Width
11.25 in
Size
11.25 in W x 9.5 in H x 13.5 in D
Height
9.5 in
Depth
13.5 in
Details
Number of Lights
1
Bulb Type
LED Compatible,Incandescent
Motion Sensor
No
Style
Transitional
Lamp Included
No
Dusk to Dawn
No
Shade Name
Matte Black and White
Damp/Wet Rating
Wet
Housing Material
Steel
Bulb Base
E26 Medium
Fixture Housing Color
Black
Collection Name
Highland Park
Finish
Matte Black and White
Dimmable
Yes
Voltage
120 V
Watts
60 W
Shade Material
Steel
Description
Transform your home's curb appeal with the Highland Park outdoor wall light, a stylish fixture that blends transitional and contemporary design. The sleek, angled matte black steel shade features a white interior, directing and amplifying light for bright, functional illumination. With its durable, wet rated construction, this light is perfect for withstanding the elements and bringing modern, welcoming style to your front porch, patio, or garage.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.