
Highland Park Matte Black White Outdoor Wall Sconce Light, LED Compatible
Mfr # T0803
Zoro # G122577104
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Bulb Type
LED Compatible,Incandescent
Bulb Base
E26 Medium
Shade Material
Steel
Fixture Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0803
Zoro #
G122577104
UPC #
884656758726
Country of Origin
Cambodia
Dimensions
Size
17 in W x 11.75 in H x 19.25 in D
Height
11.75 in
Width
17 in
Depth
19.25 in
Details
Housing Material
Steel
Bulb Type
LED Compatible,Incandescent
Bulb Base
E26 Medium
Shade Material
Steel
Fixture Housing Color
Black
Motion Sensor
No
Lamp Included
No
Damp/Wet Rating
Wet
Collection Name
Highland Park
Shade Name
Matte Black and White
Watts
60 W
Finish
Matte Black and White
Voltage
120 V
Style
Transitional
Number of Lights
1
Dimmable
Yes
Dusk to Dawn
No
Description
Transform your home's curb appeal with the Highland Park outdoor wall light, a stylish fixture that blends transitional and contemporary design. The sleek, angled matte black steel shade features a white interior, directing and amplifying light for bright, functional illumination. With its durable, wet rated construction, this light is perfect for withstanding the elements and bringing modern, welcoming style to your front porch, patio, or garage.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.