
Hubbard 5-in W 1 Light Dusk to Dawn Textured Black Outdoor Wall Lantern Clear Glass Shade
Mfr # T0720
Zoro # G512118412
Key Features
Specifications
Product Information
Dimensions
Details
Description
The framed clear glass panels of the Hubbard collection create a clean, contemporary design, fitting for any home's exterior. The lantern's ring handle adds an additional subtle yet exciting design element. Finished in textured black, the Hubbard creates a bold but understated look perfect for highlighting your outdoor spaces. The built-in dusk to dawn photocell automatically turns the light on at dusk and off at dawn, saving energy during daylight hours. This outdoor wall light is ideal for your porch, entryway, garage, or any other area around your home.
- Textured black finish offers a distinctive look, quality metal construction, and long lasting durability
- Clear glass shade provides bright illumination and a contemporary feel
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
- 5-in W x 15.25-in H x 6.5-in D
- Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- Open bottom for quick bulb changing convenience
- Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- 5 Year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.