Huntley 1 Light Natural Brass Farmhouse Schoolhouse Pendant White Glass

  • Mfr # P0374

  • Zoro # G012130310


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Length
12 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0374
Zoro #
G012130310
UPC #
884656750867
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Size
12 in W x 14.75 in H x 12 in D

Details

Color
Brass
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Huntley
Finish
Natural Brass
Material
Steel
Lamp Included
No
Fixture Wattage
60W
Shade Name
White Milk Glass
Sloped Ceiling
Yes
Damp/Wet Rating
Damp
Shape
Schoolhouse
Bulb Base
E26 Medium

Description

The Huntley is a timeless collection inspired by farmhouse aesthetics. The vintage schoolhouse glass is the focal point of this design with its unique profile. Offered in multiple finishes and glass options, this versatile farmhouse light will provide a unique accent to a variety of kitchen, dining, and bathroom settings. Medium screw base lamping provides maximum light output. The complete collection includes, pendants, semi-flush ceiling lights, and 1, 2 3, and 4 light bathroom vanities.


  • Natural brass finish offers a distinctive look and quality steel construction
  • White milk glass provides bright illumination and a farmhouse feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 12-in W x 14.75-in H x 12-in D
  • Adjustable height; 14.75-59.75 inches using 3 x 12 in, 1 x 6 in, 1 x 3 in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.