Shop VAXCEL
See all product information
Create Account
VAXCEL Huntley 12-in W Bronze Farmhouse Schoolhouse Semi Flush Mount Ceiling Light White Glass
- Mfr # C0178
- Zoro # G8873483
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Size
12 in W x 11.75 in H x 12 in D
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Damp/Wet Rating
Damp
Body Material
Steel
Style
Farmhouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0178
- Zoro #
- G8873483
- UPC #
- 884656741568
- Country of Origin
- China
- Item
- Huntley 12in Semi-Flush Mount Milk
- Finish
- Oil Rubbed Bronze
- Glass Color
- White Milk Glass
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Damp/Wet Rating
- Damp
- Body Material
- Steel
- Style
- Farmhouse
- Collection Name
- Huntley
- Watts
- 60 W
- Number of Bulbs
- 1
- Dimmable
- Yes
- Shade Material
- Glass
- Lamp Base
- E26 Medium
Description
The Huntley is a timeless collection inspired by mid-century small-town aesthetics. The vintage school house glass is the focal point of this design with its unique profile and glass options. Offered in multiple finishes and glass options, this versatile farmhouse light will provide a unique accent to a variety of kitchen, dining, and bathroom settings. Medium screw base lamping provides maximum light output. The complete collection includes chandeliers, pendants, semi-flush ceiling lights, and 1, 2 3, and 4 light bathroom vanities.
- Oil rubbed bronze finish offers a distinctive look and quality steel construction
- White milk glass provides bright illumination and a modern country feel
- Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 12-in W x 11.75-in H x 12-in D
- Mounting hardware and instruction manual included for easy installation
- DRY-RATED: This light is designed for dry, indoor spaces, making it ideal for bedrooms, living rooms, or offices
- ETL rating demonstrates this product has met USA requirements for product safety standards
- 1 Year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.