Fixture Ceiling SemiFlush-Mount 60W Bandera 5.25In, Matte Black Cage
- Mfr # 6130700
- Zoro # G608659577
product price:Â
$
32.89
/ea
Key Features
Finish
Matte Black
Glass Color
Matte Black
Indoor/Outdoor
Indoor
Height
9 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6130700
- Zoro #
- G608659577
- UPC #
- 024034613074
- Country of Origin
- China
- Fixture Series
- BANDERA
- Finish
- Matte Black
- Glass Color
- Matte Black
- Indoor/Outdoor
- Indoor
- Voltage
- 120V
- INDOOR/OUTDOOR
- INDOOR
- Dimmable
- No
- Lamp Type
- ST20
- Number of Lights
- 1
- Watts
- 60 W
- Body Material
- Steel
- Style
- Vintage
- Shade
- Cage Shade
- Lamp Base
- E26 (Medium)
Dimensions
- Height
- 9 in
- Diameter
- 5-1/4 in
Description
The Westinghouse Bandera matte black semi-flush ceiling light features a cage design that enhances nautical, vintage, or farmhouse interiors. Unique industrial-style elements accentuate the retro charm of this fixture, which is perfect for a range of architectural home styles. Enhance the ambiance with a Westinghouse filament ST20 LED bulb. Install this semi-flush mount fixture to illuminate hallways, living rooms, and dining areas or add a unique touch as a bedroom ceiling light. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61307.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.