Huntley 2 Light LED Gold Brass Farmhouse Bathroom Vanity Wall Fixture White Schoolhouse Glass

  • Mfr # W0452

  • Zoro # G312130478


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
10 in
Length
7 in
Housing Finish
Natural Brass
Lamp Type
E26 Medium - LED Compatible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W0452
Zoro #
G312130478
UPC #
884656753493
Country of Origin
China

Dimensions

Height
10 in
Length
7 in
Width
16 in
Size
16 in W x 10 in H x 7 in D

Details

Color
Brass
Housing Finish
Natural Brass
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
2
Style
Farmhouse
Collection Name
Huntley
Shade Material
Glass
Lamp Watts
60W
Housing Material
Steel
Dimmable
Yes
Lamp Included
No
Shade Name
White Milk Glass
Shape
Schoolhouse
Damp/Wet Rating
Damp

Description

The Huntley is a timeless collection inspired by mid-century small-town aesthetics. The vintage schoolhouse white milk glass is the focal point of this design with its unique profile. Offered in multiple classic finishes and glass options, this versatile farmhouse light provides a unique accent to a variety of kitchen, dining, and bathroom settings. Coordinating pieces available to complete your look.


  • Natural brass finish offers a distinctive look and quality steel construction
  • White milk glass provides bright illumination and a farmhouse feel
  • Uses 2 x 60 watt E26 medium base bulbs (not included); LED compatible
  • 16-in W x 10-in H x 7-in D
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Reversible mounting; can be installed up or down
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.